Page 1 of 47

Next

Compare
NUTR307

COMPARE

NUTR307

Description
NUTR307 TRACK RLR BRG

NTN

Part # NUTR307

BDI # 1227913

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 35
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
RNA2208-2RSR

COMPARE

RNA2208-2RSR

Description
RNA2208-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE

INA

Part # RNA2208-2RSR

BDI # 1177073

Features

Roller Width - Inch: 0.894
Roller Width - Millimeter: 22.7
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged | Without Inner Ring | Lip Seal
Global Part Number GPN: 239882

Price Inventory : Available to order
Loading Price
QTY
MCFE 80 SB

COMPARE

MCFE 80 SB

Description
MCFE 80 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1680035001

BDI # 344905

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 590688

Price Inventory : Available to order
Loading Price
QTY
NATR40-X-PP-A

COMPARE

NATR40-X-PP-A

Description
NATR40-X-PP-A CAM FOLLOWER BEARING ; 40MM BORE 80MM RLR DIA

INA

Part # NATR40-X-PP-A

BDI # 1175554

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239747

Price Inventory : Available to order
Loading Price
QTY
PWTR 3580.2RS

COMPARE

PWTR 3580.2RS

Description
PWTR 3580.2RS CAM FOLLOWER BEARING

SKF

Part # PWTR 3580.2RS

BDI # 1305810

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | With Flanged Inner Ring | Contact Lip Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY