Features
        
                            Roller Width - Inch:
                            
                                1.75
                        
        
                            Thread Size:
                            
                                1-1/4-12
                        
        
                            Stud Diameter - Inch:
                            
                                1.25
                        
        
                            Stud Diameter - Millimeter:
                            
                                31.75
                        
        
                            Enclosure:
                            
                                Open
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                82.55
                        
        
                            Roller Diameter - Inch:
                            
                                3.25
                        
        
                            Other Features:
                            
                                Full Complement
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.75
                        
        
                            Thread Size:
                            
                                1-1/4-12
                        
        
                            Stud Diameter - Inch:
                            
                                1.25
                        
        
                            Stud Diameter - Millimeter:
                            
                                31.75
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                82.55
                        
        
                            Roller Diameter - Inch:
                            
                                3.25
                        
        
                            Other Features:
                            
                                Full Complement | With Seals and Internal Thrust Washers
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.75
                        
        
                            Thread Size:
                            
                                1-1/4-12
                        
        
                            Stud Diameter - Inch:
                            
                                1.25
                        
        
                            Stud Diameter - Millimeter:
                            
                                31.75
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                82.55
                        
        
                            Roller Diameter - Inch:
                            
                                3.25
                        
        
                            Other Features:
                            
                                Full Complement
                        
        
CYR 3 1/4
        
            Description
            
            CYR 3 1/4 CAM FOLLOWER BEARING ; NON-RETURNABLE 3/4-4 INCH
    
Part # 4320100000
BDI # 344142
Features
        
                            Roller Width - Inch:
                            
                                1.75
                        
        
                            Roller Width - Millimeter:
                            
                                44.45
                        
        
                            Roller Surface Profile:
                            
                                Flat
                        
        
                            Enclosure:
                            
                                Open
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                82.55
                        
        
                            Roller Diameter - Inch:
                            
                                3.25
                        
        
                            Other Features:
                            
                                Full Complement | Black Oxide Coating
                        
        
                            Global Part Number GPN:
                            
                                21281
                        
        
CFH 3-1/4 SB
        
            Description
            
            CFH 3-1/4 SB LOAD RUNNER ; HEX/HD/SEALED 3-1/4" DIA 1-3/4" W
    
Part # 0009218900
BDI # 26008908
Features
        
                            Roller Width - Inch:
                            
                                1.75
                        
        
                            Thread Size:
                            
                                1-1/2-12
                        
        
                            Stud Diameter - Inch:
                            
                                1.75
                        
        
                            Stud Diameter - Millimeter:
                            
                                44.45
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                82.55
                        
        
                            Roller Diameter - Inch:
                            
                                3.25
                        
        
                            Other Features:
                            
                                High Alloy Steel Tread | Lubri-Disc Seals