YR-5-X
Description
YR-5-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED
Part # YR-5-X
BDI # 841474
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Full Complement
Global Part Number GPN:
589429
C5-35T-24-09
Description
C5-35T-24-09 INSERT IDLER ; 5" DIA ROLL 35DEG 24" WIDE BELT CEMA C
Part # C5-35T-24-09
BDI # 21978238
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount
C5-35T-36-09
Description
C5-35T-36-09 INSERT IDLER ; 5" DIA ROLL 35DEG 36" WIDE BELT CEMA C
Part # C5-35T-36-09
BDI # 21978240
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount
C5-35T-42-09
Description
C5-35T-42-09 INSERT IDLER ; 5" DIA ROLL 35DEG 42" WIDE BELT CEMA C
Part # C5-35T-42-09
BDI # 21978242
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
D5-R-60-09-1
Description
D5-R-60-09-1 STEEL RETURN ; 5" DIA ROLL 60"WIDE BELT CEMA D 1.5"DROP
Part # D5-R-60-09-1
BDI # 21977780
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount