Page 1 of 43

Next

Compare
YR-5-X

COMPARE

YR-5-X

Description
YR-5-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED

SMITH BEARING

Part # YR-5-X

BDI # 841474

Features

Roller Width - Inch: 2.75
Roller Width - Millimeter: 69.85
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Full Complement
Global Part Number GPN: 589429

Price Inventory : In stock
Loading Price
QTY
C5-35T-24-09

COMPARE

C5-35T-24-09

Description
C5-35T-24-09 INSERT IDLER ; 5" DIA ROLL 35DEG 24" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-35T-24-09

BDI # 21978238

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20TI-24

COMPARE

D5-20TI-24

Description
D5-20TI-24 IMPACT IDLER ; 5" DIA 20DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20TI-24

BDI # 21980819

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
DCR-5

COMPARE

DCR-5

Description
DCR-5 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE

SMITH BEARING

Part # DCR-5

BDI # 841670

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Heavy Duty Roller
Global Part Number GPN: 590511

Price Inventory : Available to order
Loading Price
QTY
CCFH 5 S

COMPARE

CCFH 5 S

Description
CCFH 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2501510000

BDI # 347368

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22646

Price Inventory : Available to order
Loading Price
QTY