Page 1 of 26

Next

Compare
KR16-PP-A

COMPARE

KR16-PP-A

Description
KR16-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 6MM X 28MM DBL

INA

Part # KR16-PP-A

BDI # 18315183

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 239981

Price Inventory : In stock
Loading Price
QTY
MCFRE 16 S

COMPARE

MCFRE 16 S

Description
MCFRE 16 S CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1616161001

BDI # 345068

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20527

Price Inventory : Available to order
Loading Price
QTY
MCFRE 16 SB

COMPARE

MCFRE 16 SB

Description
MCFRE 16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1616161401

BDI # 345069

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 20528

Price Inventory : Available to order
Loading Price
QTY
MCFRE 16 SX

COMPARE

MCFRE 16 SX

Description
MCFRE 16 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1616161101

BDI # 345071

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20530

Price Inventory : Available to order
Loading Price
QTY
MCFRE 16

COMPARE

MCFRE 16

Description
MCFRE 16 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1616160000

BDI # 345067

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 20526

Price Inventory : Available to order
Loading Price
QTY