KR22-B
Description
KR22-B STUD TYPE TRACK ROLLER ; NON-RETURNABLE 22MM RLR DIA 12MM RLR W
Part # KR22-B
BDI # 18315186
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Gap Seals
Global Part Number GPN:
239926
KR22-PP-A
Description
KR22-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 10MM ID X 22MM OD
Part # KR22-PP-A
BDI # 1174897
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239983
MCFE 22 SX
Description
MCFE 22 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1622031101
BDI # 344859
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20485
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20917
MCR-22-BC
Description
MCR-22-BC NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN
Part # MCR-22-BC
BDI # 841954
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged
Global Part Number GPN:
589857