Page 1 of 7

Next

Compare

COMPARE

CRHB-20

Description
CRHB-20 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRHB-20

BDI # 20073520

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
HR-1-1/4-XBC

COMPARE

HR-1-1/4-XBC

Description
HR-1-1/4-XBC NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # HR-1-1/4-XBC

BDI # 841424

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 590144

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHSBC-20

Description
CRHSBC-20 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRHSBC-20

BDI # 20073517

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHSB-20

Description
CRHSB-20 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRHSB-20

BDI # 20073519

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRH-20

Description
CRH-20 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRH-20

BDI # 20073522

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY