Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Full Complement | With Seals and Internal Thrust Washers
CF 1 5/8 S
Description
CF 1 5/8 S CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD
Part # 2150110000
BDI # 343953
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20727
CF 1 5/8 SB
Description
CF 1 5/8 SB CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD
Part # 2150112000
BDI # 343954
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20728
CF 1-5/8 SB
Description
CF 1-5/8 SB LOAD RUNNER ; HEX DRIVE W/ SEALS
Part # 0009210700
BDI # 25968957
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CF 1 5/8 B
Description
CF 1 5/8 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2150102000
BDI # 343952
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement
Global Part Number GPN:
20726