Page 1 of 2

Next

Compare
LWRE 6150

COMPARE

LWRE 6150

Description
LWRE 6150

EWELLIX

Part # LWRE 6150

BDI # 1413884

Features

Height - Millimeter: 15.2
Height - Inch: 0.598
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Inch - Metric: Metric

Material: Steel
Length - Millimeter: 150
Other Features: Bolt Head Dia 9.5 MM | M6 Bolt | Plastic Cage
Length - Inch: 5.906
Product Name: Slide

Price Inventory : In stock
Loading Price
QTY
CFS 4 F

COMPARE

CFS 4 F

Description
CFS 4 F CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W SST

IKO

Part # CFS 4 F

BDI # 23281364

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Other Features: Single Row | Brass Cage Material | 894N Static Load Rating | 897N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS 4 F V

COMPARE

CFS 4 F V

Description
CFS 4 F V CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W SST

IKO

Part # CFS 4 F V

BDI # 23281366

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Other Features: Full Complement | Single Row | 2400N Static Load Rating | 1900N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS 4 F W

COMPARE

CFS 4 F W

Description
CFS 4 F W CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W SST

IKO

Part # CFS 4 F W

BDI # 23281368

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Other Features: Caged | Miniature | Thrust Disk Type | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CFS 4 W

COMPARE

CFS 4 W

Description
CFS 4 W CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W CST

IKO

Part # CFS 4 W

BDI # 23281370

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Other Features: Caged | Miniature | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY