Page 1 of 341

Next

Compare
35NP RIV 10FT

COMPARE

35NP RIV 10FT

Description
35NP RIV ROLLER CHAIN ; 3/8" PITCH 10FT/BOX

TSUBAKI

Part # 35NPRB

BDI # 904477

Features

Roller Width - Inch: 0.188
Chain Pitch - Inch: 0.375
Chain Size: 35
Component: Chain
Roller Diameter - Millimeter: 5.08

Inch - Metric: Inch
Material: Nickel Plated Steel
Chain Series: Standard
Internal Special Features: Corrosion Resistant
Number of Strands: 1

Price Inventory : In stock
$ 109.87 / box QTY
C2040NP K-1 C/L

COMPARE

C2040NP K-1 C/L

Description
C2040NP K-1 C/L CONNECTING LINK

TSUBAKI

Part # C2040NPK1CL

BDI # 21462973

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 1
Chain Size: C2040
Component: Connecting Link
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Nickel Plated Steel
Other Features: With K1 Attachment
Chain Series: Double Pitch Conveyor
Internal Special Features: Corrosion Resistant

Price Inventory : In stock
$ 7.52 / each QTY
40-3 CL

COMPARE

40-3 CL

Description
40-3 C/L SC CHAIN CONNECTING LINK ; 40-3 1/2" CHAIN PITCH SPRING CLIP

TSUBAKI

Part # 40-3CL

BDI # 17011483

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 0.5
Chain Size: 40-3
Component: Connecting Link
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Carbon Steel
Global Part Number GPN: 602592
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
$ 6.79 / each QTY
CCF 5/8 S

COMPARE

CCF 5/8 S

Description
CCF 5/8 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2041110000

BDI # 343893

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590610

Price Inventory : In stock
$ 29.97 / each QTY
CCF 1 1/2 S

COMPARE

CCF 1 1/2 S

Description
CCF 1 1/2 S CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2141110000

BDI # 1402419

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20714

Price Inventory : In stock
$ 38.36 / each QTY