NATR6-X
Description
NATR6-X CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA
Part # NATR6-X
BDI # 1175566
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Inner Ring | Gap Seal
Global Part Number GPN:
239758
50-2 CONN LK
Description
C/L 50-2 CHAIN CONNECTING LINK ; ANSI DUPLEX
Part # 50-2 CONN LK
BDI # 18173650
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
50 RIV SD 10FT
Description
50 RIV SD 10FT ROLLER CHAIN ; RIVETED TYPE 10FT/BOX 192LK
Part # SD50A1X10FT
BDI # 19304813
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Other Features:
Standard Duty
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No