Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
40B-2
Component:
Offset Link
Roller Diameter - Millimeter:
39.37
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Outer Plate Thickness 8 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
1.417
Roller Width - Millimeter:
36
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
98
Roller Diameter - Inch:
3.858
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement | Black Oxide Coating
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
40B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
39.37
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Outer Plate Thickness 8 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
1.547
Chain Pitch - Inch:
2.5
Chain Size:
40B-2
Component:
Chain
Roller Diameter - Millimeter:
39.37
Inch - Metric:
Metric
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Other Features:
Standard Duty