B4-CITW-42SB
Description
B4-CITW-42SB TROUGHING WING ROLLER ; CI 42" BELT W 4" RLR
Part # B4-CITW-42SB
BDI # 23179394
Features
Roller Width - Inch:
11.5
Roller Width - Millimeter:
292.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D6-45TE-30SBWB
Description
D6-45TE-30SBWB TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG CEMA D WIDE BASE
Part # D6-45TE-30SBWB
BDI # 23146960
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C4-CRTE-11.00
Description
C4-CRTE-11.00 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # C4-CRTE-11.00
BDI # 23179106
Features
Roller Width - Inch:
11
Roller Width - Millimeter:
279.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D5-GSTE-11.19
Description
D5-GSTE-11.19 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT
Part # D5-GSTE-11.19
BDI # 23157354
Features
Roller Width - Inch:
11.19
Roller Width - Millimeter:
284.226
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller
D5-TE-30SB
Description
D5-TE-30SB TROUGHING IDLER ROLLER ; 30" BELT W 5" RLR
Part # D5-TE-30SB
BDI # 23152811
Features
Roller Width - Inch:
11.125
Roller Width - Millimeter:
282.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller