E6-TI-42
Description
E6-TI-42 IMPACT IDLER ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA E
Part # E6-TI-42
BDI # 21978064
Features
Roller Width - Inch:
15
Roller Width - Millimeter:
381
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
E7-TI-42
Description
E7-TI-42 IMPACT IDLER ROLL ; 7" DIA ROLLER 42" WIDE BELT CEMA E
Part # E7-TI-42
BDI # 21976862
Features
Roller Width - Inch:
15
Roller Width - Millimeter:
381
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
Features
Roller Width - Inch:
14.5
Chain Pitch - Inch:
8
Chain Size:
480
Component:
Chain
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Steel
Chain Series:
Conveyor
Internal Special Features:
No
Number of Strands:
1
E6-45T-42-07
Description
E6-45T-42-07 STEEL IDLER ; 6" DIA ROLL 45DEG 42" WIDE BELT CEMA E
Part # E6-45T-42-07
BDI # 21977376
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20TSA-42-07
Description
E6-20TSA-42-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA E
Part # E6-20TSA-42-07
BDI # 21980244
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount