E6-TI-48
Description
E6-TI-48 IMPACT IDLER ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA E
Part # E6-TI-48
BDI # 21978066
Features
Roller Width - Inch:
17.75
Roller Width - Millimeter:
450.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
E7-TI-48
Description
E7-TI-48 IMPACT IDLER ROLL ; 7" DIA ROLLER 48" WIDE BELT CEMA E
Part # E7-TI-48
BDI # 21976864
Features
Roller Width - Inch:
17.75
Roller Width - Millimeter:
450.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
E7-35TI-48
Description
E7-35TI-48 IMPACT IDLER ; 7" DIA ROLLER 35DEG 48" WIDE BELT CEMA E
Part # E7-35TI-48
BDI # 21976742
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-35TI-54
Description
E7-35TI-54 IMPACT IDLER ; 7" DIA ROLLER 35DEG 54" WIDE BELT CEMA E
Part # E7-35TI-54
BDI # 21976744
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C6-35TI-48
Description
C6-35TI-48 IMPACT IDLER ; 6" DIA ROLLER 35DEG 48" WIDE BELT CEMA C
Part # C6-35TI-48
BDI # 21980683
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount