D5-20U-42-09
Description
D5-20U-42-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D
Part # D5-20U-42-09
BDI # 21980633
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
D6-20T-54-09
Description
D6-20T-54-09 STEEL IDLER ; 6" DIA ROLL 20DEG 54" WIDE BELT CEMA D
Part # D6-20T-54-09
BDI # 21979342
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
D6-20T-72-09
Description
D6-20T-72-09 STEEL IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D
Part # D6-20T-72-09
BDI # 21979346
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
C5-RRD-30
Description
C5-RRD-30 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 30" WIDE BELT CEMA C
Part # C5-RRD-30
BDI # 21978634
Features
Roller Width - Inch:
33.13
Roller Width - Millimeter:
841.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
C5-RRD-36
Description
C5-RRD-36 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 36" WIDE BELT CEMA C
Part # C5-RRD-36
BDI # 21978636
Features
Roller Width - Inch:
39.13
Roller Width - Millimeter:
993.902
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36