Page 1 of 33

Next

Compare
CRSB-64

COMPARE

CRSB-64

Description
CRSB-64 STUD TRACK ROLLER ; SEALED

KOYO

Part # CRSB-64

BDI # 1086281

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
CFE 4 SB

COMPARE

CFE 4 SB

Description
CFE 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 2400212000

BDI # 344080

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.4
Stud Diameter - Millimeter: 35.56
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20446

Price Inventory : In stock
Loading Price
QTY
PHC 56B-3X10FT

COMPARE

PHC 56B-3X10FT

Description
PHC 56B-3X10FT ROLLER CHAIN ; NON-RETURNABLE

SKF

Part # PHC 56B-3X10FT

BDI # 1280148

Features

Roller Width - Inch: 2.1
Chain Pitch - Inch: 3.5
Chain Size: 56B-3
Component: Chain
Roller Diameter - Millimeter: 53.98

Inch - Metric: Metric
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY
HPC-100

COMPARE

HPC-100

Description
HPC-100 LOAD RUNNER ; PLAIN STUD

OSBORN LOAD RUNNERS

Part # 0009507900

BDI # 737072

Features

Roller Width - Inch: 2.047
Thread Size: M30 X 3.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 100
Roller Diameter - Inch: 3.937
Global Part Number GPN: 239285

Price Inventory : Available to order
Loading Price
QTY
HPCE-76-1

COMPARE

HPCE-76-1

Description
HPCE-76-1 PLAIN LOAD RUNNER ; 76MM ROLLER DIA 52MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009584100

BDI # 737101

Features

Roller Width - Inch: 2.047
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 76
Roller Diameter - Inch: 2.992
Global Part Number GPN: 239320

Price Inventory : Available to order
Loading Price
QTY