Page 1 of 73

Next

Compare
C5-45TSA-60-09

COMPARE

C5-45TSA-60-09

Description
C5-45TSA-60-09 INDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 60" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-45TSA-60-09

BDI # 21979750

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35T-60-09

COMPARE

D6-35T-60-09

Description
D6-35T-60-09 STEEL IDLER ; 6" DIA ROLL 35DEG 60" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-35T-60-09

BDI # 21979422

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20U-30-09

COMPARE

D5-20U-30-09

Description
D5-20U-30-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20U-30-09

BDI # 21980629

Features

Roller Width - Inch: 21.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA4-20-09

COMPARE

C6-RSA4-20-09

Description
C6-RSA4-20-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 20"WIDE BELT CEMA C 4.5"DROP

MARTIN SPROCKET & GR

Part # C6-RSA4-20-09

BDI # 21980204

Features

Roller Width - Inch: 23.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TSA-60-09

COMPARE

D6-45TSA-60-09

Description
D6-45TSA-60-09 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 35DEG 60" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # D6-45TSA-60-09

BDI # 21980487

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY