Page 1 of 2

Next

Compare
NNTR100X240X105-2Z

COMPARE

NNTR100X240X105-2Z

Description
NNTR100X240X105-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE

INA

Part # NNTR100X240X105-2Z

BDI # 1175802

Features

Roller Width - Inch: 4.055
Roller Width - Millimeter: 103
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 240
Roller Diameter - Inch: 9.449
Other Features: Full Complement | Low Gap Shields
Global Part Number GPN: 239801

Price Inventory : Available to order
Loading Price
QTY
NUKR80.2SK

COMPARE

NUKR80.2SK

Description
NUKR80.2SK NRB TRACK ROLLER ASSEMBLY ; POR

KOYO

Part # NUKR80.2SK

BDI # 1088259

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
NUKR90.2SK

COMPARE

NUKR90.2SK

Description
NUKR90.2SK NRB TRACK ROLLER ASSEMBLY ; POR

KOYO

Part # NUKR90.2SK

BDI # 1088260

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
16773-SSA

COMPARE

16773-SSA

Description
16773-SSA END TRANSFER MODULE ; 4.53IN L X 2.91IN W X 0.84IN THK ACETAL

SYSTEM PLAST

Part # 16773-SSA

BDI # 21572044

Features

Roller Width - Inch: 4.035
Roller Width - Millimeter: 102.5
Height - Millimeter: 31.496
Height - Inch: 1.24
Length - Feet: 0.242

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Acetal
Other Features: Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Blue Roller | Extra Performance

Price Inventory : Available to order
Loading Price
QTY
TME-450R5MR-FM

COMPARE

TME-450R5MR-FM

Description
TME-450R5MR-FM CONV RLR TRANSFER PLATE ; M6 FASTENER 4.45" WIDTH W/ 5 ROLLER

SYSTEM PLAST

Part # 16773

BDI # 21557760

Features

Roller Width - Inch: 4.035
Roller Width - Millimeter: 102.5
Height - Millimeter: 31.496
Height - Inch: 1.24
Length - Feet: 0.242

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Acetal
Other Features: Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance

Price Inventory : Available to order
Loading Price
QTY