NNTR100X240X105-2Z
Description
NNTR100X240X105-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NNTR100X240X105-2Z
BDI # 1175802
Features
Roller Width - Inch:
4.055
Roller Width - Millimeter:
103
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
240
Roller Diameter - Inch:
9.449
Other Features:
Full Complement | Low Gap Shields
Global Part Number GPN:
239801
Features
Roller Width - Inch:
3.937
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Features
Roller Width - Inch:
3.937
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
16773-SSA
Description
16773-SSA END TRANSFER MODULE ; 4.53IN L X 2.91IN W X 0.84IN THK ACETAL
Part # 16773-SSA
BDI # 21572044
Features
Roller Width - Inch:
4.035
Roller Width - Millimeter:
102.5
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.242
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Blue Roller | Extra Performance
TME-450R5MR-FM
Description
TME-450R5MR-FM CONV RLR TRANSFER PLATE ; M6 FASTENER 4.45" WIDTH W/ 5 ROLLER
Part # 16773
BDI # 21557760
Features
Roller Width - Inch:
4.035
Roller Width - Millimeter:
102.5
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.242
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance