Page 1 of 185

Next

Compare
C5-RRD-36

COMPARE

C5-RRD-36

Description
C5-RRD-36 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 36" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-36

BDI # 21978636

Features

Roller Width - Inch: 39.13
Roller Width - Millimeter: 993.902
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 914.4
Product Name: Roller
Belt Width - Inch: 36

Price Inventory : Available to order
Loading Price
QTY
36-GC6051-01

COMPARE

36-GC6051-01

Description
36-GC6051-01 IDLER ; POR A/S 4.5DRP STEEL R/G

REXNORD

Part # 36-GC6051-01

BDI # 18140457

Features

Roller Width - Inch: 39
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Actuating Shoe
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20U-60-09

COMPARE

D6-20U-60-09

Description
D6-20U-60-09 STEEL IDLER ; 6" DIA ROLL 20DEG 60" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20U-60-09

BDI # 21979392

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20U-72-09

COMPARE

D6-20U-72-09

Description
D6-20U-72-09 STEEL IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20U-72-09

BDI # 21979394

Features

Roller Width - Inch: 63.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20UI-48

COMPARE

D6-20UI-48

Description
D6-20UI-48 IMPACT IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20UI-48

BDI # 21979404

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY