C6-RSA4-42-09
Description
C6-RSA4-42-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 42"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-42-09
BDI # 21980212
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Top Mount
C5-R-42-09-1
Description
C5-R-42-09-1 STEEL RETURN ; 5" DIA ROLL 42"WIDE BELT CEMA C 1.5"DROP
Part # C5-R-42-09-1
BDI # 21978606
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Top Mount
C5-R-42-09-4
Description
C5-R-42-09-4 STEEL RETURN ; 5" DIA ROLL 42"WIDE BELT CEMA C 4.5"DROP
Part # C5-R-42-09-4
BDI # 21978608
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Top Mount
C6-RRD-42
Description
C6-RRD-42 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA C
Part # C6-RRD-42
BDI # 21980176
Features
Roller Width - Inch:
45.13
Roller Width - Millimeter:
1146.302
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
611-21221-01
Description
611-21221-01 CONVEYOR ROLLER ; 4X45STL G/SL FS-C
Part # 0627877
BDI # 18141492
Features
Roller Width - Inch:
45
Roller Width - Millimeter:
1143
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Sealed
Belt Width - Millimeter:
1066.8
Product Name:
Roller