NNTR130X310X146-2ZL
Description
NNTR130X310X146-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NNTR130X310X146-2ZL
BDI # 1175805
Features
Roller Width - Inch:
5.669
Roller Width - Millimeter:
144
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
310
Roller Diameter - Inch:
12.205
Other Features:
Full Complement | Contact Lip Seal
Global Part Number GPN:
239804
Features
Roller Width - Inch:
5.75
Series:
190
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor
Features
Roller Width - Inch:
5.75
Series:
225
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Thicker Shell | For Wider Conveyor Application
VG-684-SS-6-03
Description
VG-684-SS-6-03 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER SS 6" X 3FT
Part # VG-684-SS-6-03
BDI # 338971
Features
Roller Width - Inch:
5.78
Roller Width - Millimeter:
146.812
Series:
684
Length - Feet:
3
Height - Millimeter:
164.592
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-684-SS-6-08
Description
VG-684-SS-6-08 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER SS 6" X 8FT
Part # VG-684-SS-6-08
BDI # 338976
Features
Roller Width - Inch:
5.78
Roller Width - Millimeter:
146.812
Series:
684
Length - Feet:
8
Height - Millimeter:
164.592
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin