C5-RRD-54
Description
C5-RRD-54 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 54" WIDE BELT CEMA C
Part # C5-RRD-54
BDI # 21978642
Features
Roller Width - Inch:
57.13
Roller Width - Millimeter:
1451.102
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
D5-R-54-09-1
Description
D5-R-54-09-1 STEEL RETURN ; 5" DIA ROLL 54"WIDE BELT CEMA D 1.5"DROP
Part # D5-R-54-09-1
BDI # 21977774
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Top Mount
D5-R-54-09-4
Description
D5-R-54-09-4 STEEL RETURN ; 5" DIA ROLL 54"WIDE BELT CEMA D 4.5"DROP
Part # D5-R-54-09-4
BDI # 21977776
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Top Mount
D5-R-54-09
Description
D5-R-54-09 FLAT CARRY ROLL ; 5" DIA ROLLER 54" WIDE BELT CEMA D
Part # D5-R-54-09
BDI # 21977772
Features
Roller Width - Inch:
57.38
Roller Width - Millimeter:
1457.452
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
D6-FSA-54-09
Description
D6-FSA-54-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 54" WIDE BELT CEMA D
Part # D6-FSA-54-09
BDI # 21979120
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount