C6-35T-20-09
        
            Description
            
            C6-35T-20-09 INSERT IDLER ; 6" DIA ROLLER 35DEG 20" WIDE BELT CEMA C
    
Part # C6-35T-20-09
BDI # 21980625
Features
        
                            Roller Width - Inch:
                            
                                7.63
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                35 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                29
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
C6-20TI-20
        
            Description
            
            C6-20TI-20 IMPACT IDLER ; 6" DIA ROLL 20DEG 20" WIDE BELT CEMA C
    
Part # C6-20TI-20
BDI # 21979840
Features
        
                            Roller Width - Inch:
                            
                                7.63
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                29
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
C6-20TSA-20-09
        
            Description
            
            C6-20TSA-20-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 20" WIDE BELT CEMA C
    
Part # C6-20TSA-20-09
BDI # 21979858
Features
        
                            Roller Width - Inch:
                            
                                7.63
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                152.4
                        
        
                            Roller Diameter - Inch:
                            
                                6
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                29
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
C5-20TSA-20-09
        
            Description
            
            C5-20TSA-20-09 INDLER SHELF-ALIGNER ; 5" DIA ROLL 20DEG 20" WIDE BELT CEMA C
    
Part # C5-20TSA-20-09
BDI # 21978492
Features
        
                            Roller Width - Inch:
                            
                                7.63
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                127
                        
        
                            Roller Diameter - Inch:
                            
                                5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                20 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                29
                        
        
                            Roller Material:
                            
                                Steel
                        
        
                            Mounting Method:
                            
                                Side Mount
                        
        
C4-35TI-20
        
            Description
            
            C4-35TI-20 IMPACT IDLER ; 4" DIA ROLL 35DEG 20" WIDE BELT CEMA C
    
Part # C4-35TI-20
BDI # 21979506
Features
        
                            Roller Width - Inch:
                            
                                7.63
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                101.6
                        
        
                            Roller Diameter - Inch:
                            
                                4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Rollers:
                            
                                3
                        
        
                            Troughing Angle:
                            
                                35 Degree
                        
        
                            Mounting Distance On Roller Axis - Inch:
                            
                                29
                        
        
                            Roller Material:
                            
                                Rubber Disc
                        
        
                            Mounting Method:
                            
                                Side Mount