Page 1 of 14

Next

Compare
72-GD6020-01

COMPARE

72-GD6020-01

Description
72-GD6020-01 IDLER ; FLAT STEEL 4.25RISE R/G

REXNORD

Part # 0628518

BDI # 18141614

Features

Roller Width - Inch: 75
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
72-GD5040-02

COMPARE

72-GD5040-02

Description
72-GD5040-02 DRP STL FS IDLER ; RETURN D 4.5

REXNORD

Part # 0629098

BDI # 18141612

Features

Roller Width - Inch: 75
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: Sealed
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-RRD-72-7S

COMPARE

E6-RRD-72-7S

Description
E6-RRD-72-7S IDLER RETURN DISC ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E6-RRD-72-7S

BDI # 24657872

Features

Roller Width - Inch: 75.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7-20UI-84

COMPARE

E7-20UI-84

Description
E7-20UI-84 IMPACT IDLER ; 7" DIA ROLLER 20DEG 84" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-20UI-84

BDI # 21976734

Features

Roller Width - Inch: 70
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-72-1

COMPARE

D6-RRD-72-1

Description
D6-RRD-72-1 RUBBER DISC RETURN ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D6-RRD-72-1

BDI # 21986321

Features

Roller Width - Inch: 75.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY