Page 1 of 10

Next

Compare
E7-FRD-72

COMPARE

E7-FRD-72

Description
E7-FRD-72 FLAT CARRY ROLL ; 7" DIA ROLLER 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-FRD-72

BDI # 21976800

Features

Roller Width - Inch: 76
Roller Width - Millimeter: 1930.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1828.8
Product Name: Roller
Belt Width - Inch: 72

Price Inventory : Available to order
Loading Price
QTY
E7-RRD-72

COMPARE

E7-RRD-72

Description
E7-RRD-72 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 72" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-RRD-72

BDI # 21976818

Features

Roller Width - Inch: 76
Roller Width - Millimeter: 1930.4
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1828.8
Product Name: Roller
Belt Width - Inch: 72

Price Inventory : Available to order
Loading Price
QTY
E7-RRD-72-7S

COMPARE

E7-RRD-72-7S

Description
E7-RRD-72-7S IDLER RETURN DISC ; CEMA E RUBBER

MARTIN SPROCKET & GR

Part # E7-RRD-72-7S

BDI # 24657899

Features

Roller Width - Inch: 75.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-72-09-1

COMPARE

D5-R-72-09-1

Description
D5-R-72-09-1 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-72-09-1

BDI # 21977786

Features

Roller Width - Inch: 75.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-72-09-4

COMPARE

D5-R-72-09-4

Description
D5-R-72-09-4 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 4.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-72-09-4

BDI # 21977788

Features

Roller Width - Inch: 75.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY