CFS4
Description
CFS4 CAM FOLLOWER BEARING ; POR 8MM ROLLER DIA 5MM ROLLER WIDTH
Part # CFS4
BDI # 514149
Features
Roller Width - Inch:
0.197
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
8
Other Features:
Caged | Miniature
Global Part Number GPN:
238159
Features
Roller Width - Inch:
0.197
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
8
Other Features:
Full Complement | Miniature
Global Part Number GPN:
238160
Features
Roller Width - Inch:
0.197
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
8
Roller Diameter - Inch:
0.315
Other Features:
Full Complement | Single Row | 2400N Static Load Rating | 1900N Dynamic Load Rating
LR605-2RSR
Description
LR605-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE
Part # LR605-2RSR-HLC
BDI # 1411866
Features
Roller Width - Inch:
0.197
Roller Width - Millimeter:
5
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Miniature | Lip Seal
Global Part Number GPN:
239689
CFS 4 F
Description
CFS 4 F CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W SST
Part # CFS 4 F
BDI # 23281364
Features
Roller Width - Inch:
0.197
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
8
Roller Diameter - Inch:
0.315
Other Features:
Single Row | Brass Cage Material | 894N Static Load Rating | 897N Dynamic Load Rating