HR-5/8-XB-SS
Description
HR-5/8-XB-SS NEEDLE BRG CAM FOLLOWER ; STAINLESS STEEL HVY STUD TYP HEX HEAD
Part # HR-5/8-XB-SS
BDI # 25164185
Features
Roller Width - Inch:
0.437
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement