Features
Roller Width - Inch:
0.465
Roller Width - Millimeter:
11.8
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | With Inner Ring
Global Part Number GPN:
239902
RNA22/8-2RSR
Description
RNA22/8-2RSR CAM FOLLOWER BEARING ; 12MM BORE 24MM RLR DIA
Part # RNA22/8-2RSR
BDI # 1412178
Features
Roller Width - Inch:
0.465
Roller Width - Millimeter:
11.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | Without Inner Ring | Lip Seal
Global Part Number GPN:
239868
NA 22/6.2RS
Description
NA 22 /6.2RS SUPPORT ROLLER ; NON-RETURNABLE
Part # NA 22/6.2RS
BDI # 1423067
Features
Roller Width - Inch:
0.465
Roller Width - Millimeter:
11.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Inner Ring | Lip Seal
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.465
Roller Width - Millimeter:
11.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | With Inner Ring | Lip Seal
Rolling Element:
Needle Bearing
12B-2 GY SC C/L
Description
12B-2 GY SC C/L CONNECTING LINK ; SYNERGY SPG CLIP TYPE 114066/26
Part # GY12B2S26I
BDI # 17282089
Features
Roller Width - Inch:
0.465
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Synergy Series | Slip Fit