NA2202-2RSR
Description
NA2202-2RSR CAM FOLLOWER BEARING ; 1.378" ROLLER DIA
Part # NA2202-2RSR
BDI # 18314021
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239701
NA2200-X-2RSR
Description
NA2200-X-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE
Part # NA2200-X-2RSR
BDI # 1175393
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239698
NA2201-2RSR
Description
NA2201-2RSR CAM FOLLOWER BEARING ; 12MM BORE 32MM RLR DIA
Part # NA2201-2RSR
BDI # 1175394
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239699
RNA2200-2RSR
Description
RNA2200-2RSR CAM FOLLOWER BEARING ; YOKE TYPE
Part # RNA2200-2RSR
BDI # 1177061
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | Without Inner Ring | Lip Seal
Global Part Number GPN:
239870
RNA2202-2RSR
Description
RNA2202-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE 20MM BORE 35MM RLR DIA
Part # RNA2202-2RSR
BDI # 1177064
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | Without Inner Ring | Lip Seal
Global Part Number GPN:
239873