FLR-1-1/2-2
Description
FLR-1-1/2-2 FLANGED LOAD RUNNER ; 1-1/2" ROLLER DIA 1-1/16" ROLLER WIDTH
Part # 0009544600
BDI # 736997
Features
Roller Width - Inch:
1.063
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239227
LFR5207-30-2Z
Description
LFR5207-30-2Z CAM FOLLOWER BEARING ; 30MM X 80MM X 29MM
Part # LFR5207-30-2Z
BDI # 1411835
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
LR5207-2Z-TVH-XL
Description
LR5207-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG
Part # LR5207-2Z-TVH-XL
BDI # 1411861
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Global Part Number GPN:
239662
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
1.063
Chain Pitch - Inch:
2.609
Chain Size:
81X
Component:
Connecting Link
Roller Diameter - Millimeter:
22.987
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Conveyor
Internal Special Features:
No
Number of Strands:
1
PHC 81X-O/L
Description
PHC 81X-O /L CHAIN OFFSET LINK ; NON-RETURNABLE
Part # PHC 81X-O/L
BDI # 1291702
Features
Roller Width - Inch:
1.063
Chain Pitch - Inch:
2.609
Chain Size:
81X
Component:
Offset Link
Roller Diameter - Millimeter:
22.987
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Conveyor
Internal Special Features:
No