LFR5207-30-2Z
Description
LFR5207-30-2Z CAM FOLLOWER BEARING ; 30MM X 80MM X 29MM
Part # LFR5207-30-2Z
BDI # 1411835
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
305707 C-2Z
Description
305707 C-2Z CAM FOLLOWER BEARING ; 35MM IDX80MM ODX27MM WD MULTI ROW
Part # 305707 C-2Z
BDI # 1422005
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
81XH RIV SD 10FT
Description
81XH RIV SD 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Part # SD81XHX10FT
BDI # 19304864
Features
Roller Width - Inch:
1.063
Chain Pitch - Inch:
2.609
Chain Size:
81X
Component:
Chain
Roller Diameter - Millimeter:
22.987
Inch - Metric:
Inch
Material:
Steel
Other Features:
Standard Duty
Chain Series:
Heavy Conveyor
Internal Special Features:
No
Features
Roller Width - Inch:
1.063
Chain Pitch - Inch:
2.609
Chain Size:
81X
Component:
Connecting Link
Roller Diameter - Millimeter:
22.987
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Conveyor
Internal Special Features:
No
Number of Strands:
1
PHC 81X-O/L
Description
PHC 81X-O /L CHAIN OFFSET LINK ; NON-RETURNABLE
Part # PHC 81X-O/L
BDI # 1291702
Features
Roller Width - Inch:
1.063
Chain Pitch - Inch:
2.609
Chain Size:
81X
Component:
Offset Link
Roller Diameter - Millimeter:
22.987
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Conveyor
Internal Special Features:
No