PLRY-2-1/2
Description
PLRY-2-1/2 PLAIN LOAD RUNNER ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID
Part # 0009611700
BDI # 737334
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239581
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Roller Diameter - Inch:
2.75
Other Features:
Full Complement
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement | UNS Thread
RS200H-1-CL
Description
RS200H-1-CL CHAIN LINK ; 2-1/2" P 1 STRAND COTT CONNECTING LINK
Part # 200HCL
BDI # 903360
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Connecting Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602765
Chain Series:
Heavy
Internal Special Features:
No
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Offset Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Global Part Number GPN:
602714