Features
Roller Width - Inch:
1.69
Roller Width - Millimeter:
42.926
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Global Part Number GPN:
589592
614-632482
Description
614-632482 ROLLER ; NON-RETURNABLE 614 OD2.36XID1/2" RLR
Part # 614-632482
BDI # 21839315
Features
Roller Width - Inch:
1.69
Series:
614
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Single
Roller Material:
Acetal
Other Features:
70 Shore Hardness Thermoplastic Rubber Surface Hub | 2.76" Flange Diameter
ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE
Description
ROLLER 614 OD2.36XID3/4" FLG ; POR 614-635152 FOR CHAIN
Part # 10131738
BDI # 23210431
Features
Roller Width - Inch:
1.69
Series:
614
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Acetal
Other Features:
Thermoplastic Rubber Surface
Features
Roller Width - Inch:
1.69
Series:
RF15B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
56.896
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface
RF15-75-50
Description
RF15-75-50 CHAIN RETURN ROLLER ; NON-RETURNABLE
Part # RF15-75-50
BDI # 342486
Features
Roller Width - Inch:
1.69
Series:
RF15
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
50.038
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange