Page 1 of 10

Next

Compare
RBC 6

COMPARE

RBC 6

Description
RBC 6 CAM FOLLOWER BEARING ; STUD 6" DIA FLAT SURFACE STUD

RBC BEARINGS

Part # RBC6

BDI # 795034

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : In stock
Loading Price
QTY
CYR 6 S

COMPARE

CYR 6 S

Description
CYR 6 S CAM FOLLOWER BEARING ; 2-1/4" BORE 6" RLR DIA 3-1/4" RLR WD

MCGILL

Part # 4500601100

BDI # 347376

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21290

Price Inventory : Available to order
Loading Price
QTY
CCF 6 S ALG

COMPARE

CCF 6 S ALG

Description
CCF 6 S ALG CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2601166000

BDI # 23983049

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CF 6 S

COMPARE

CF 6 S

Description
CF 6 S CAM FOLLOWER BEARING ; 6" RLR DIA 3-1/4" RLR WD

MCGILL

Part # 2600110000

BDI # 347206

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20892

Price Inventory : Available to order
Loading Price
QTY
CCFH 6 S

COMPARE

CCFH 6 S

Description
CCFH 6 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2601510000

BDI # 347369

Features

Roller Width - Inch: 3.25
Thread Size: 2-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22648

Price Inventory : Available to order
Loading Price
QTY