Page 1 of 4

Next

Compare
C5-RRD-48

COMPARE

C5-RRD-48

Description
C5-RRD-48 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-48

BDI # 21978640

Features

Roller Width - Inch: 51.13
Roller Width - Millimeter: 1298.702
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Request A Price QTY
D6-RRD-48

COMPARE

D6-RRD-48

Description
D6-RRD-48 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-RRD-48

BDI # 21979182

Features

Roller Width - Inch: 51.13
Roller Width - Millimeter: 1298.702
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Request A Price QTY
D5-RRD-48

COMPARE

D5-RRD-48

Description
D5-RRD-48 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-RRD-48

BDI # 21977798

Features

Roller Width - Inch: 51.13
Roller Width - Millimeter: 1298.702
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Request A Price QTY
C4-RRD-48-1

COMPARE

C4-RRD-48-1

Description
C4-RRD-48-1 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C4-RRD-48-1

BDI # 21986187

Features

Roller Width - Inch: 51.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
C4-RRD-48-4

COMPARE

C4-RRD-48-4

Description
C4-RRD-48-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C4-RRD-48-4

BDI # 21986189

Features

Roller Width - Inch: 51.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY