H 64 LW
Description
H 64 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2" DIA 1-1/4" WIDTH
Part # H64LW
BDI # 795003
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Roller Width - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
HR-2-1/4-C
Description
HR-2-1/4-C NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # HR-2-1/4-C
BDI # 840927
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590203
HR-2-1/4-XB
Description
HR-2-1/4-XB NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT SEALED
Part # HR-2-1/4-XB
BDI # 840907
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
590204
CFH 2 B THT
Description
CFH 2 B THT CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 2200517000
BDI # 21446519
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Threaded Axial Lubrication Hole at Threaded End