MCR-13-S
Description
MCR-13-S NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT SEALED
Part # MCR-13-S
BDI # 841903
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
589836
MCRV-13
Description
MCRV-13 NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT
Part # MCRV-13
BDI # 841999
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
589955
MCFR 13 S
Description
MCFR 13 S CAM FOLLOWER BEARING ; 13MM ROLLER DIA 9MM ROLLER WIDTH
Part # 1613151000
BDI # 344913
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
21032
MCRV-13-SBC
Description
MCRV-13-SBC NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT
Part # MCRV-13-SBC
BDI # 842111
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Full Complement
Global Part Number GPN:
589961
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
21029