Page 1 of 4

Next

Compare
NUKR90.2SK

COMPARE

NUKR90.2SK

Description
NUKR90.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR90.2SK

BDI # 1088260

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
NUKR80.2SK

COMPARE

NUKR80.2SK

Description
NUKR80.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR80.2SK

BDI # 1088259

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
WH106LL

COMPARE

WH106LL

Description
WH106LL ; POR WELDED STEEL CHAIN LOOSE LINK

TSUBAKI

Part # WH106LL

BDI # 21983383

Features

Roller Width - Inch: 4.25
Chain Pitch - Inch: 6
Chain Size: 106
Component: Chain
Inch - Metric: Inch

Material: Welded Steel
Roller Material: Steel
Chain Series: Standard
Internal Special Features: No
Other Features: Offset Sidebar

Price Inventory : Available to order
Loading Price
QTY
CLRY-8

COMPARE

CLRY-8

Description
CLRY-8 CROWNED LOAD RUNNER ; CROWNED

OSBORN LOAD RUNNERS

Part # 0009632700

BDI # 736985

Features

Roller Width - Inch: 4.25
Roller Width - Millimeter: 107.95
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 203.2
Roller Diameter - Inch: 8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239519

Price Inventory : Available to order
Loading Price
QTY
FLRY-8

COMPARE

FLRY-8

Description
FLRY-8 LOAD RUNNER ; 8" DIA ROLLER 8.937" DIA FLANGE

OSBORN LOAD RUNNERS

Part # 0009624300

BDI # 737053

Features

Roller Width - Inch: 4.25
Roller Width - Millimeter: 107.95
Roller Surface Profile: Flat With Flange
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 203.2
Roller Diameter - Inch: 8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239536

Price Inventory : Available to order
Loading Price
QTY