Features
Roller Width - Inch:
3.937
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Features
Roller Width - Inch:
3.937
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Features
Roller Width - Inch:
4.25
Chain Pitch - Inch:
6
Chain Size:
106
Component:
Chain
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
Other Features:
Offset Sidebar
WR-124IBR-LL
Description
WR124IBRLL ; POR WELDED STEEL CHAIN LOOSE LINK
Part # WR-124IBR-LL
BDI # 911405
Features
Roller Width - Inch:
4.25
Chain Pitch - Inch:
4
Chain Size:
124
Component:
Chain
Roller Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Welded Steel
Chain Series:
Standard
Other Features:
Sidebar Mill Chain
Features
Roller Width - Inch:
4.25
Chain Pitch - Inch:
4
Chain Size:
124
Component:
Chain
Roller Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Welded Steel
Chain Series:
Standard
Other Features:
Sidebar Mill Chain