Features
Roller Width - Inch:
3.937
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Features
Roller Width - Inch:
3.937
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Features
Roller Width - Inch:
4.25
Chain Pitch - Inch:
6
Chain Size:
106
Component:
Chain
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
Other Features:
Offset Sidebar
Features
Roller Width - Inch:
4.25
Roller Width - Millimeter:
107.95
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
203.2
Roller Diameter - Inch:
8
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239519
Features
Roller Width - Inch:
4.25
Roller Width - Millimeter:
107.95
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
241.3
Roller Diameter - Inch:
9.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239603