Features
Roller Width - Inch:
3.937
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Features
Roller Width - Inch:
3.937
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
NNTR120X290X135-2ZL
Description
NNTR120X290X135-2ZL YOKE TYPE TRACK RLR ; NON-RETURNABLE 120MM ID X 290MM OD
Part # NNTR120X290X135-2ZL
BDI # 24585933
Features
Roller Width - Inch:
5.315
Roller Width - Millimeter:
135
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
290
Roller Diameter - Inch:
11.417
Other Features:
Full Complement | Contact Lip Seals | With Lamellar Ring on Both Sides
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
4.8
Chain Pitch - Inch:
4.76
Chain Size:
111
Component:
Chain
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
Other Features:
Offset Sidebar
Features
Roller Width - Inch:
4.25
Chain Pitch - Inch:
6
Chain Size:
106
Component:
Chain
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
Other Features:
Offset Sidebar