Page 1 of 21

Next

Compare
C5-RRD-48

COMPARE

C5-RRD-48

Description
C5-RRD-48 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-48

BDI # 21978640

Features

Roller Width - Inch: 51.13
Roller Width - Millimeter: 1298.702
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-48

COMPARE

D6-RRD-48

Description
D6-RRD-48 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-RRD-48

BDI # 21979182

Features

Roller Width - Inch: 51.13
Roller Width - Millimeter: 1298.702
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
D5-RRD-48

COMPARE

D5-RRD-48

Description
D5-RRD-48 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-RRD-48

BDI # 21977798

Features

Roller Width - Inch: 51.13
Roller Width - Millimeter: 1298.702
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
48-GC5040-02

COMPARE

48-GC5040-02

Description
48-GC5040-02 RTN C 4.5 DRP ST FS IDLER

REXNORD

Part # 0629018

BDI # 18141041

Features

Roller Width - Inch: 51
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Sealed
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
48-GC6040-02

COMPARE

48-GC6040-02

Description
48-GC6040-02 IDLER ; RTN C 4.5 DRP ST FS

REXNORD

Part # 0629020

BDI # 18141066

Features

Roller Width - Inch: 51
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Sealed
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY