Page 1 of 12

Next

Compare
E7-RRD-54

COMPARE

E7-RRD-54

Description
E7-RRD-54 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 54" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-RRD-54

BDI # 21976812

Features

Roller Width - Inch: 58
Roller Width - Millimeter: 1473.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY
E7-FRD-54

COMPARE

E7-FRD-54

Description
E7-FRD-54 FLAT CARRY ROLL ; 7" DIA ROLLER 54" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-FRD-54

BDI # 21976794

Features

Roller Width - Inch: 58
Roller Width - Millimeter: 1473.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-54

COMPARE

C5-RRD-54

Description
C5-RRD-54 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 54" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-54

BDI # 21978642

Features

Roller Width - Inch: 57.13
Roller Width - Millimeter: 1451.102
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-54-4

COMPARE

D6-RRD-54-4

Description
D6-RRD-54-4 RUBBER DISC RETURN ; 6IN FOR 54IN BELT 4.5 DROP

MARTIN SPROCKET & GR

Part # D6-RRD-54-4

BDI # 21986317

Features

Roller Width - Inch: 57.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-54-09-1

COMPARE

D5-R-54-09-1

Description
D5-R-54-09-1 STEEL RETURN ; 5" DIA ROLL 54"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-54-09-1

BDI # 21977774

Features

Roller Width - Inch: 57.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY