Page 1 of 27

Next

Compare
D5-R-60-09-1

COMPARE

D5-R-60-09-1

Description
D5-R-60-09-1 STEEL RETURN ; 5" DIA ROLL 60"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-60-09-1

BDI # 21977780

Features

Roller Width - Inch: 63.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
60-D5043FS

COMPARE

60-D5043FS

Description
60D 5043FS ; RTN D 4.5 DROP DSCRUB FS

REXNORD

Part # 0629045

BDI # 18141445

Features

Roller Width - Inch: 63
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Sealed | 16 Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
60-D6040FS

COMPARE

60-D6040FS

Description
60D 6040 FS DRP STL FS IDLER ; RETURN D 4.5

REXNORD

Part # 0629092

BDI # 18141446

Features

Roller Width - Inch: 63
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Sealed
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E7-FRD-66

COMPARE

E7-FRD-66

Description
E7-FRD-66 FLAT CARRY ROLL ; 7" DIA ROLLER 66" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-FRD-66

BDI # 21976798

Features

Roller Width - Inch: 70
Roller Width - Millimeter: 1778
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1676.4
Product Name: Roller
Belt Width - Inch: 66

Price Inventory : Available to order
Loading Price
QTY
E7-FRD-60

COMPARE

E7-FRD-60

Description
E7-FRD-60 FLAT CARRY ROLL ; 7" DIA ROLLER 60" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-FRD-60

BDI # 21976796

Features

Roller Width - Inch: 64
Roller Width - Millimeter: 1625.6
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Loading Price
QTY