FCR-1-3/4
Description
FCR-1-3/4 TRACK ROLLER BEARING ; FLANGED STUD TYPE
Part # FCR-1-3/4
BDI # 841221
Features
Roller Width - Inch:
1.188
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Contamination Resistant
Global Part Number GPN:
589811
NUTR50-A
Description
NUTR50-A CAM FOLLOWER BEARING ; 50MM BORE 90MM RLR DIA
Part # NUTR50-A
BDI # 1175946
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239844
PCF 1 1/2
Description
PCF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Part # 2144700000
BDI # 344164
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20733
PLR-1-1/2
Description
PLR-1-1/2 PLAIN LOAD RUNNER ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Part # 0009508600
BDI # 737243
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239389
FCF 1 1/2
Description
FCF 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Part # 2144600000
BDI # 344150
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20732