E6-TI-36
Description
E6-TI-36 IMPACT IDLER ROLL ; 6" DIA ROLLER 36" WIDE BELT CEMA E
Part # E6-TI-36
BDI # 21978062
Features
Roller Width - Inch:
13
Roller Width - Millimeter:
330.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
E7-TI-36
Description
E7-TI-36 IMPACT IDLER ROLL ; 7" DIA ROLLER 36" WIDE BELT CEMA E
Part # E7-TI-36
BDI # 21976860
Features
Roller Width - Inch:
13
Roller Width - Millimeter:
330.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
E6-45T-36-07
Description
E6-45T-36-07 STEEL IDLER ; 6" DIA ROLL 45DEG 36" WIDE BELT CEMA E
Part # E6-45T-36-07
BDI # 21977374
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20TSA-36-07
Description
E6-20TSA-36-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 36" WIDE BELT CEMA E
Part # E6-20TSA-36-07
BDI # 21980242
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20TI-36
Description
E6-20TI-36 IMPACT IDLER ; 6" DIA ROLL 20DEG 36" WIDE BELT CEMA E
Part # E6-20TI-36
BDI # 21980224
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Side Mount