PLRY-2-1/2
Description
PLRY-2-1/2 PLAIN LOAD RUNNER ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID
Part # 0009611700
BDI # 737334
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239581
200 CP C/L
Description
200 CP C/L CONNECTING LINK ; COTTERED PIN TYPE
Part # 200A1S11I
BDI # 17281416
Features
Roller Width - Inch:
1.49
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Connecting Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
200H CP C/L
Description
200H CP C/L CONNECTING LINK ; COTTERED PIN TYPE
Part # 200H1S11I
BDI # 17281431
Features
Roller Width - Inch:
1.49
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Connecting Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Heavy
Internal Special Features:
No
MCR-85-SC
Description
MCR-85-SC NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN
Part # MCR-85-SC
BDI # 841981
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
589946
180-2 CP C/L
Description
180-2 CP C/L CONNECTING LINK ; 180-2 2-1/4" CHAIN PITCH COTTERED
Part # 180-2CL
BDI # 903299
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Component:
Connecting Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602520
Chain Series:
Standard
Internal Special Features:
No