CF 2 3/4 SB
Description
CF 2 3/4 SB CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD
Part # 2260112000
BDI # 343987
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.85
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20815
200 RIV 10FT
Description
200 RIV 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Part # 200A1X10FT
BDI # 17281420
Features
Roller Width - Inch:
1.49
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Chain
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
PLRY-2-1/2
Description
PLRY-2-1/2 PLAIN LOAD RUNNER ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID
Part # 0009611700
BDI # 737334
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239581
200 CP C/L
Description
200 CP C/L CONNECTING LINK ; COTTERED PIN TYPE
Part # 200A1S11I
BDI # 17281416
Features
Roller Width - Inch:
1.49
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Connecting Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
200H CP C/L
Description
200H CP C/L CONNECTING LINK ; COTTERED PIN TYPE
Part # 200H1S11I
BDI # 17281431
Features
Roller Width - Inch:
1.49
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Connecting Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Heavy
Internal Special Features:
No